Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 in. LED Mini Hoop

  • Mfr # G02301W

  • Zoro # G413313886


product price: $73.09
/ea

Key Features

Length
23 in
Color
Grey
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G02301W
Zoro #
G413313886
UPC #
754806249995
Country of Origin
China

Dimensions

Length
23 in
Width
2.8 in

Details

Color
Grey

Description

Turn out the lights and turn up the action with the LED Light-Up Over the Door Mini Basketball Hoop Set. Infrared sensors detect and light up the backboard by rapidly blinking each time you score a basket. The dual-function LED lighting system also allows you to keep the backboard illuminated during your entire game, while an on/off switch helps extend the battery life. Extended mounting brackets lower the backboard frame so it can be mounted to either side of most standard-sized doors 1 3/8'' depth and still allow the door to close. The Silverback Mini Hoop is built to withstand the roughest play, with a thick polycarbonate backboard that is shatterproof and flexible for lasting durability! The spring-action breakaway rim allows you to play harder without worry by flexing under the pressure of a dunk. The door brackets feature foam-padding to protect the door during play, so your door will look as good as new. The set includes a game-quality mini basketball perfectly-sized for the mini hoop air pump not included. Never leave the court with the Silverback LED Light-Up Over the Door Mini Basketball Hoop Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.