e Server Case
- Mfr # SST-RM51
- Zoro # G815674455
product price:Â
$
745.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
17.3 in
Depth
20.9 in
Height
8.7 in
Total Number of Expansion Slots
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SST-RM51
- Zoro #
- G815674455
- UPC #
- 844761026202
- Country of Origin
- Taiwan, Province of China
- Item
- Server Case
- Material
- Steel
- Total Number of Expansion Slots
- 8
- Color
- Black
- Cooler Type
- Fan/Liquid Cooler
- Form Factor
- Rack-mountable
- Number of Internal 2.5" Bays
- 7
- Compatible Rack Unit
- 5U
- USB Port Details
- 2 x USB 3.0, 1 x USB Type C
- Number of Fans Installed
- 2
- Motherboard Supported
- EATX, SSI CEB, ATX, Micro ATX, Mini ITX, SSI EEB
- Total Number of USB Ports
- 3
- Number of Internal 3.5" Bays
- 4
- Front USB
- Yes
- Number of Fans Supported
- 1
Dimensions
- Width
- 17.3 in
- Depth
- 20.9 in
- Height
- 8.7 in
- Maximum CPU Cooler Height
- 7.56 in
- Installed Fan Size Details
- 2 x 180mm
- Installed Fan Size
- 7.09 in
- Fan Size Supported
- 3.15 in, 5.51 in, 4.72 in, 7.09 in
- Maximum PSU Length
- 7.48 in
- Maximum GPU Length
- 17.91 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.