Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

140mm Ultra Fine Fan Filter with Magnet - Black

  • Mfr # FF143B

  • Zoro # G115852898


product price: $20.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF143B
Zoro #
G115852898
UPC #
747925306359
Country of Origin
China

Description

Specifications - Mfr Part Number: FF143B- Features: -Convenient magnetized design for easy installation-Ultra fine filter provides great dust reduction properties-Compatible with most 140mm fans or vents - Application: 140mm size filter- Material: PVC / magnet- Color: Black- Dimensions WxDxH: 140.0 x 1.5 x 140.0 mm- Weight: 16.6 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.