Zoro Homepage

3.5 in. Bay Device for USB 3.0 and Two 2.5 in. Have Drives - Silver

  • Mfr # FP36S

  • Zoro # G710754238


product price: $36.15
/ea

Key Features

For Use With
SilverStone Chassis: CW03, FT02, SG03-F, TJ09
Height
1 in
Width
4 in
Depth
5.9 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP36S
Zoro #
G710754238
UPC #
844761007195
Country of Origin
China

Dimensions

Height
1 in
Width
4 in
Depth
5.9 in
Compatible Drive Bay Width
3.5 in

Details

Item
Drive Bay Adapter
For Use With
SilverStone Chassis: CW03, FT02, SG03-F, TJ09
Color
Silver
Material
Aluminum, Steel
Number of Total Expansion Bays
2
Number of 2.5" Bays
2
Body Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.