Zoro Homepage

6 Pin 250 mm Power Cable Extender - Black with Red

  • Mfr # PP07-IDE6BR

  • Zoro # G810795827


product price: $32.99
/ea

Key Features

Gauge/Conductor
16
Cord Length
9.84 in
Color
Red, Black
End 1 Number of Pins
6
End 2 Connection Type
PCI-E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP07-IDE6BR
Zoro #
G810795827
UPC #
844761010881
Country of Origin
China

Dimensions

Cord Length
9.84 in

Details

Item
Power Extension Cord
Gauge/Conductor
16
Color
Red, Black
End 1 Number of Pins
6
End 2 Connection Type
PCI-E
Device Supported
Power Supply, Graphics Processing Unit
End 2 Number of Pins
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.