Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

750mm, 8 Pin Individually Sleeved Modular Cable - Black

  • Mfr # PP06B-EPS75

  • Zoro # G110954290


product price: $30.69
/ea

Key Features

Color
Black
Device Supported
Power Supply
Cable Length
2.46 ft
Gauge
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP06B-EPS75
Zoro #
G110954290
UPC #
844761009427
Country of Origin
China

Dimensions

Cable Length
2.46 ft

Details

Color
Black
Device Supported
Power Supply
Gauge
16 AWG
Item
Internal Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.