Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black with Red ATX Tower Case with 90 deg Plus Window

  • Mfr # RVX01BR-W

  • Zoro # G810821441


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Plastic
Width
8.5 in
Depth
19.7 in
Height
19.1 in
Features
Front Audio In; Front Audio Out; Front USB; Microphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVX01BR-W
Zoro #
G810821441
UPC #
844761012649
Country of Origin
China

Dimensions

Width
8.5 in
Depth
19.7 in
Height
19.1 in
Maximum CPU Cooler Height
6.18 in
Fan Size
4.72 in
Installed Fan Size
4.72 in
Fan Size Supported
4.72 in

Details

Item
Gaming Computer Case
Material
Steel, Plastic
Features
Front Audio In; Front Audio Out; Front USB; Microphone
Color
Black, Red, Transparent
Total Number of Audio Out Ports
1
Total Number of USB Ports
2
Number of Fans Installed
3
Cooler Type
Fan/Liquid Cooler
Motherboard Supported
Micro ATX, ATX
Number of Internal 2.5" Bays
4
Total Number of Audio In Ports
1
Number of Internal 3.5" Bays
4
Total Number of Expansion Slots
7
Number of Fans Supported
5
Front Audio In
Yes
USB Port
(2) USB 3.0
Mounting
Midi Tower
Front Audio Out
Yes
Front USB
Yes
Microphone
Yes
Form Factor
Midi Tower
USB Port Details
2 x USB 3.0
Product Line
RAVEN

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.