Shop SILVERSTONE
Create Account
FF143W 140mm Ultra Fine Fan Filter with Magnet; White
- Mfr # FF143W
- Zoro # G304049870
product price:Â
$
33.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF143W
- Zoro #
- G304049870
- UPC #
- 844761010461
- Country of Origin
- China
Description
Specifications
- Features:
- Convenient magnetized design for easy installation
- Ultra fine filter provides great dust reduction properties
- Compatible with most 140mm fans or vents
- Application: 140mm size filter
- Material: PVC/magnet
- Color: White
- Dimensions (WxDxH): 140.0 x 1.5 x 140.0 mm
- Weight: 17.0 g
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.