Shop SILVERSTONE
Create Account
FN121-P-RL 120mm Red LED Case Fan
- Mfr # FN121-P-RL
- Zoro # G603749112
product price:Â
$
35.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FN121-P-RL
- Zoro #
- G603749112
- UPC #
- 844761009335
- Country of Origin
- China
Description
Specifications
- Features:
- High performance for system thermal solution
- High airflow and less noise with 9-bladed design
- Brilliant LED
- Bearing Type: Sleeve Bearing
- Fan Speed: 1200 200 RPM
- Air Flow: 58.47 CFM
- Noise Level: 25.15 dBA (Max)
- Static Pressure: Max 1.12mmH2O
- Rated Voltage: 12V DC
- Start Voltage: 6.5V DC
- Operating Range: 6.5V ~ 13.8V DC
- Rated Current: MAX 0.33A (Actual) 0.11 A
- Rated Power: MAX 3.96W (Actual) 1.32 W
- Color: Red LED
- Dimensions: 120.0 x 120.0 x 25.0 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.