Zoro Homepage

Silver Stone NT07-115X Nitrogon 80 mm Low Profile CPU Cooler for Intel 1156; 1155; 1150

  • Mfr # NT07-115X

  • Zoro # G004041914


product price: $55.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT07-115X
Zoro #
G004041914
UPC #
844761010591
Country of Origin
China

Description

Specifications

  • Features:
    • Designed for low profile systems at only 23mm tall
    • Large, custom 80mm PWM fan for excellent cooling and low noise
    • Copper center and base with extruded aluminum fins
    • Easy to install
  • Compatibility:
    • Intel: LGA 1156/ 1155/ 1150
  • Fan:
    • Speed:1200 ~ 3400 RPM w/ PWM
    • Airflow: 48 CFM (Max)
    • Air Pressure: 2.6mmH2O (Max)
    • Noise: 18 ~ 26 dBA
    • Dimension (WxDxH):80.0 x 80.0 x 10.0 mm
  • Heatsink:
    • Material:Copper center, Extruded aluminum fins
  • CPU TDP: 65W
  • Dimension (WxDxH):90.0 x 90.0 x 23.0 mm
  • Weight: 201.0 g (w/ fan & clip)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.