Zoro Homepage

Silver Stone PT15B-H1D2 Petit Intel NUC

  • Mfr # PT15B-H1D2

  • Zoro # G204175921


product price: $61.89
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
PT15B-H1D2
Zoro #
G204175921
UPC #
844761011147
Country of Origin
China

Description

The Petit PT15 is the latest SilverStone NUC case to support Intel's Haswell-based NUC platform. It is built using aluminum construction to provide stylish look without sacrificing mobility with a removable bottom tray to easily accommodate original stock NUC cooler. A pre-assembled WIFI antenna is included so you can switch easily from your Intel barebone case to the PT15 without the need of purchasing any additional external WIFI antenna. The PT15 also comes in 4 different models covering most of the new Haswell NUC motherboards. Sized approximately as large as the palm of your hand, the PT15 is a great case for those looking to build a premium Next Unit of Computing.

Features:
  • Compatible with most Intel Haswell-based NUC motherboards
  • Premium aluminum construction &SilverStone styling
  • Pre-assembled WIFI antenna and Bluetooth for ease of deployment
  • Super small design at 130mm x 110mm x 41mm
  • Includes VESA MISD-75 mounting bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material