Zoro Homepage

Silver Stone Technologies CP08W 500 mm System Cable - White

  • Mfr # CP08W

  • Zoro # G504050928


product price: $33.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP08W
Zoro #
G504050928
UPC #
844761013813
Country of Origin
China

Details

Item
Wire Connector

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

Its with SATA Revision 3.0 compliant devices now more popular than ever, this has created two suitable cables to match the higher bandwidth requirement with the (with 90ø connector). Unlike traditional SATA cables with metal clips that loose effectiveness with repeated usage due to scratching,achieves secure connection by utilizing precision designed and manufactured connector. Wrapped in attractive black / white and metallic layer for EMI protection, these new cables are great companions for running SATA 6Gb/s capable devices with optimum stability and style.

Metal-less locking design reduces wear on SATA connector

Features
  • Beautiful all black / white sleeved cable
  • Commercial grade components with SATA 6Gb/s transmitting speed
  • Metallic cable layer for EMI guard
Specifications
  • Color: Black & White
  • Connectors: 90 Degree
  • Transmitting Speed: 6Gb/s
  • Dimension: 1" H x 4" W x 7" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.