Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Stone Technologies CPF04 PWM Fan Hub 1 to 8

  • Mfr # CPF04

  • Zoro # G303997622


product price: $30.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPF04
Zoro #
G303997622
UPC #
844761011741
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

It is designed for enthusiasts with need for controlling numerous system fans. It is capable of expanding one motherboard PWM fan header to support up to eight fans. Powered directly by SATA cable from the computer power supply and filtered through a built-in 2200F capacitor,it can provide clean, stable voltage to any fan for optimal performance. Equipped with speed detection sensors for accurately controlling eight PWM fans simultaneously, it is an excellent solution for system fan expansion.

Supports speed detection for accurately controlling fans

Specifications
  • Color: Black
  • Capacitor Size: 2200 F
  • Dimension: 2" H x 4" W x 7" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.