Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Stone Technologies CS380B ATX Black Storage Tower with 8 Hotswap Bays - Black

  • Mfr # CS380B

  • Zoro # G403970228


product price: $302.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS380B
Zoro #
G403970228
UPC #
844761013875
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

Features
  • Compact mid-tower chassis design with space-saving footprint
  • Supports eight hot-swappable 3.5" or 2.5" SAS/SATA drives with built-in backplane
  • Classic SilverStone styling
  • Lockable front door and power button design
  • Two flexible 5.25" drive bays for more storage options
Specifications
  • Color: Black
  • Motherboard: ATX
  • Expansion slot: 7
  • Front I/O port: USB 3.0 Type-A x 2, Audio x 1, MIC x 1
  • Power supply: Standard PS2
  • Expansion card: Compatible up to 9.5", width restriction - 5.9"
  • Limitation of CPU cooler: 146 mm
  • Dimension: 24" H x 12" W x 21" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.