Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Stone Technologies DS380B Rackmount Storage Server Chassis Premium Mini-ITX DTX Small Form Factor NAS Computer Cases - Black

  • Mfr # DS380B

  • Zoro # G803970088


product price: $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS380B
Zoro #
G803970088
UPC #
844761011048
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

Features
  • Support 12 total drives with 8 hot-swappable 3.5" or 2.5" SAS/SATA and 4 fixed 2.5" drives
  • Unbelievable storage space and versatility for small form factor
  • Premium brushed aluminum front door
  • Support graphics card up to 11" with supporter design from TJ08-E
  • Lockable power button design and adjustable LED from GD07
Specifications
  • Color: Black
  • Dimension: 17" H x 13" W x 19" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.