Zoro Homepage

Silver Stone Technologies ECM20 Dual M2 To Pci-E X4 & Sata 6G Adapter Card

  • Mfr # ECM20

  • Zoro # G304141178


product price: $41.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECM20
Zoro #
G304141178
UPC #
844761012137
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

SilverStones ECM20 is an adapter designed for users wanting to utilize or add speedy M.2 devices such as SSD onto their existing PC or motherboard. In addition to supporting one M.2 device (M key) to run via the super fast PCI-E interface at up to 32Gbps, a second M.2 slot (B key) is available for connecting to a SATA III port for added storage potential. For users looking to have the fastest data access speed on a desktop computer, the ECM20 is a must have

Features
  • Converts one M.2 port (M key) into one PCI-E x4 interface
  • Converts a second M.2 port (B key) into SATA interface
  • Supports two M.2 SSD simultaneously
  • Includes optional low-profile expansion slot
  • No driver installation required
Specifications
  • Interface: PCI Express X4 / SATA 6Gbps
  • SSD Interface: M.2(NGFF)
  • Number of Drives: 2
  • Dimensions 1" H x 5" W x 8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.