Zoro Homepage

Silver Stone Technologies FHP-141 Fan for CPU Cooler & Computer Cases Cooling

  • Mfr # FHP-141

  • Zoro # G603997643


product price: $40.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHP-141
Zoro #
G603997643
UPC #
844761009373
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

Features
  • High efficiency system thermal solution
  • High air pressure and less noise with giant-bladed design
  • Long-life dual ball bearing motor
  • Adjustable dual mode operation-Power mode (500~2000RPM) and quiet mode (500~1200RPM)
Specifications
  • Dimensions 2" H x 6.5" W x 9.5" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.