Silver Stone Technologies FS202B 1 x 3.5 in. Device Bay to 2 x 2.5 in. SAS & SATA 6.0 Gbits Trayless Hot Swap Cage

  • Mfr # FS202B

  • Zoro # G103970061


product price:  $64.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS202B
Zoro #
G103970061
UPC #
844761012496
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

To accommodate PC users need for more storage flexibility and convenience,It is created a line of front bay storage products called the FS series. These are 3.5 bay chassis designed to fit 2.5 SAS/SATA drives. Equipped with release handle made out of finely brushed aluminum, hot-swapping drives is extremely quick and comfortable. For security, each drive tray also has metal key lock. For those that need to upgrade their current PC with more drives.

Individual metal key lock for each drive for extra security

Features
  • All aluminum body with beautiful hairline brushed finish
  • Independent drive status LED
  • Fully supports SATA Hot-Swap function
  • Trayless & screwless design
Specifications
  • Color: Black
  • Material: Aluminum body, front bezel
  • Form Factor: 3.5 in. drive bay x 1
  • Drive Support: 2 x 2.5 in.
  • Transfer Rate: Up to 6 Gbit/s
  • Host Interface: 7-Pin SATA connector x 2 or SAS* primary channel connection
  • Power connector: SATA 15-Pin x 1
  • Drive door security: Triangle metal key lock design with guiding rail & anti-vibration
  • Number of key: 2 Keys
  • Dimension: 2" H x 6" W x 8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.