Zoro Homepage

Silver Stone Technologies FTZ01S Silver Aluminum Steel Computer Case SFX SFX-L

  • Mfr # FTZ01S

  • Zoro # G203970183


product price: $271.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTZ01S
Zoro #
G203970183
UPC #
844761011918
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

Features
  • Classic exterior built from aluminum unibody frame
  • Support graphics card up to 13 inches
  • Mini-ITX motherboard & SFX PSU compatible
  • Maximum performance in slim form factor with support for liquid cooling*
  • Positive air pressure design for excellent cooling/quietness and dust-prevention
  • Fits in nearly any environment with horizontal or vertical orientation
Specifications
  • Color: Silver
  • Material: Aluminum unibody frame, steel chassis
  • Motherboard: Mini-DTX, Mini-ITX
  • Expansion slot: 2
  • Front I/O port: USB 3.0 x 2, Audio x 1, MIC x 1
  • Power Supply: SFX, SFX-L
  • Expansion Card: Support graphics card up to 13, width restriction 5.88
  • Limitation of CPU cooler: 83 mm
  • Dimension: 7" H x 17" W x 17" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.