Zoro Homepage

Silver Stone Technologies PP05-E Flat Flexible Short Cable Set for Modular PSUs

  • Mfr # PP05-E

  • Zoro # G603881522


product price: $58.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP05-E
Zoro #
G603881522
UPC #
844761010553
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

This eliminates component interference problems that often plaque small form factor builds. To further save precious space cables are also designed in flat arrays for unprecedented flexibility. As before, these are made to match for an modular PSUs, so useful extra cables and connectors are added to help enthusiasts use as few cable as possible (dual PCI-E connector cables) or to connect with the more popular slim optical drives (mini-SATA).

Significantly reduce cable clutter in smaller cases & systems

Features
  • Compatible with SilverStone modular PSUs
  • Supports slim optical drives with mini-SATA connector
Includes:
  • 90 and 180 type SATA connectors included
  • Six PCI-E connectors included
Specifications
  • Dimension: 2" H x 8" W x 10" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.