Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Stone Technologies PP08B SFX to ATX Power Supply Adapter - Black

  • Mfr # PP08B

  • Zoro # G703881507


product price: $25.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP08B
Zoro #
G703881507
UPC #
844761011161
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

This SFX to ATX power supply adapter bracket that is designed for ATX, Micro ATX, or Mini-ITX cases. It has offset mounting holes for SFX power supplies, which crucially increases available spaces inside a small case by up to 10mm compared to ordinary adapters. This helps to create more room for other components and enables users to easily utilize SFX power supplies in more cases and applications.

Adapts SFX PSU to fit ATX(PS2) PSU mounting holes.

Features
  • Designed for use in most ATX or Micro-ATX cases
Specifications
  • Color: Black
  • Dimension: 1" H x 4" W x 6" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.