Zoro Homepage

Silver Stone Technologies SX700-LPT Efficiency 80 Plus Platinum Certification; Fully Modular Cable

  • Mfr # SX700-LPT

  • Zoro # G603970226


product price: $310.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX700-LPT
Zoro #
G603970226
UPC #
844761013271
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

For small form factor enthusiasts, the standard SFX power supply form factor has excellent combination of size, power, and affordability. At 100mm deep, however, the standard SFX PSU is also limited in fan size to 80mm or 92mm. While advances in engineering and components have made modern high-end SFX PSUs quieter than ever, there is still inherent limitation with these fans ability to dissipate heat at maximum loading conditions while maintaining satisfactory noise profile for users sensitive to higher-pitch sounds. With this in mind, SilverStone has released a lengthened variation of the SFX form factor called, SFX-L. With 30mm of added depth, a SFX-L power supply has enough room to fit a 120mm fan, thus its maximum load noise can be not only lower in intensity (via slower fan speed), but also lower in pitch (due to larger fan size).

Features
  • FX-L form factor for use small form factor computers
  • 700W continuous power output rated for 24/7 operation
  • Class-leading single +12V rail with 58.4A
  • High efficiency with 80 PLUS Platinum certification
  • Silent running 120mm fan with advanced semi-fanless operation
  • 100% modular short cables with flexible flat arrays
  • Strict ñ3% voltage regulation and low ripple & noise
  • Support quad PCI-E 8/6pin connectors
  • High quality construction with all Japanese capacitors
Specifications
  • Color: Black
  • combined +3.3, +5V: 120W
  • combined +12V: 700W
  • Input Voltage: 90V to 264V
  • Input Frequency Range: 47Hz to 63Hz
  • PFC: Active PFCPF>0.95 at full load
  • Efficiency: 89% to 92% at 20% to 100% loading
  • MTBF: 100,000 hours
  • Cooling System: Single 120mm silent fan
  • <

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.