Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Stone Technologies TS08 9.5 mm 2.5 in. SATA HDD & SSD Caddy Conversion Tray for Laptop

  • Mfr # TS08

  • Zoro # G803784098


product price: $36.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS08
Zoro #
G803784098
UPC #
844761008727
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

It is an excellent accessory designed for notebook computer users. The notebook's 9.5mm flat optical drive slot can be replaced by the TS08 to incorporate an additional 2.5 "hard drive or solid state drive (SSD) to increase storage capacity And / or the speed of such equipment

Improves notebook capacity and performance with an extra hard drive

Specifications
  • Color: White
  • Disc Measurement Support: Hard Drive 2.5 In.
  • Disk Interface Support: SATA hard drive
  • Tray Material: Plastic
  • Tray Interface: SATA slimline 13Pines
  • LED Indicator: The Blue LED indicates read & write access to the device
  • Support Laptop: PC Laptop with 9.5 mm ODD bay or Macbook Pro
  • Dimension: 1.5" H x 7.5" W x 7.5" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.