Zoro Homepage

Silver Stone Technologies UC01W 40W 8A 5 Ports USB wall Charger

  • Mfr # UC01W

  • Zoro # G403970136


product price: $55.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC01W
Zoro #
G403970136
UPC #
844761011208
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

Most mobile device's accompanying charger only has a single USB port for output so if more devices need charging simultaneously when traveling or even at home, its often very inconvenient to charge one device at a time or use multiple wall sockets and chargers. To solve this problem, it is an compact fast charger with 5 USB ports. It requires only one AC wall socket to support charging up to five phones or tablets simultaneously. With high output of 8A over 5V to provide a total of 40W of power and intelligent POWER IQ technology, each port can automatically detect and provide optimum current up to 2.4A for fast charging connected devices.

Five USB ports support charging up to five phones or tablets devices simultaneously

Features
  • POWER IQ technology identifies and delivers fastest possible charge for each device
  • Compact and portable with 150cm cable for convenient placement anywhere
  • Every port capable of maximum 2.4A power delivery
  • Rigorous security protection for safety
Specifications
  • Color: White
  • Material: Plastic
  • USB Charging Ports: 5 Ports
  • Input: AC 100-240V 50/60Hz, 1.2A
  • Output: 5 Volt & 8 Amp
  • Wattage: 40 W
  • Maximum Amps Per Port: 2.4 Amps
  • Dimension: 3" H x 4" W x 8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.