Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silverstone CP07 500mm SATA to SATA Cable - Black

  • Mfr # CP07

  • Zoro # G404046762


product price: $25.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP07
Zoro #
G404046762
UPC #
-
Country of Origin
China

Description

Specifications

  • Mfr Part Number: CP07
  • Features:
    • Metal-less locking design reduces wear on SATA connector
    • Beautiful all black sleeved cable
    • Commercial grade components with SATA 6Gb/s transmitting speed
    • Metallic cable layer for EMI guard
  • Connector Type: 2x SATA Connectors
  • Transfer Rate: 6Gb/s
  • Color: Black
  • Cable Length: 500 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.