Shop SILVERSTONE

Technologies G11400998-RT Quick Access Filters with HEPA Air Purifier

  • Mfr # G11400998-RT
  • Zoro # G203685650

product price: 
$
73.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G11400998-RT
Zoro #
G203685650
UPC #
844761014803
Country of Origin
China

Description

Features
  • Two Air Penetrator fans included for great performance
  • Removable motherboard tray and top panel
  • Quick access HEPA filter provides exceptional filtration of dust and airborne contaminants(G11400998-RT)
  • Spill-proof design with sealed top panel and front/rear anti-splash grille
  • Convenient routing pathways for excellent cable management
  • Adjustable holder for large CPU coolers and graphic cards
  • Accommodates up to seven 3.5" hard drives and four 2.5" SSD's
Includes
  • HEPA filter (G11400998-RT)
Cooling System
  • Front-2 x AP182 180mm intake fan, 500~1800rpm, 17~42dBA
  • Rear-1 x 120mm fan slot
Radiator Support
  • Front-120mm x 2 / 240mm x 1 / 180mm x 2
  • Rear-120mm x 1
Front Input & Output Port
  • USB 3.0 x 2
  • audio x 1
  • MIC x 1
Specifications
  • Material: Aluminum door, plastic anti-splash grille, steel panels and body
  • Mother Board: SSI-EEB, SSI-CEB, Extended ATx, ATx, Micro-ATx
  • Drive Bay External: 5.25" x 2
  • Drive Bay Internal: 3.5" x 7 (1 hot-swap), 2.5" x 4
  • Expansion Slot: 8
  • Power Supply: 1 x optional Standard PS2(ATx), no Length Limitation
  • Expansion Card: Compatible up to 13.3" (337 mm) long, width restriction-6.69" (169 mm)
  • Limitation of CPU Cooler: 183 mm
  • Capacity: 87.69 ltr
  • Dimension: 10.67" x 21.34" x 23.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.