Technologies LD03B Mini ATx Mini-Tower Tempered Glass Case; Black
- Mfr # LD03B
- Zoro # G304164566
product price:Â
$
174.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LD03B
- Zoro #
- G304164566
- UPC #
- 844761018092
- Country of Origin
- China
Description
Features
- Tinted tempered glass panels for reserved or expressive styling
- Super mini footprint design with no cables and vents on four sides for excellent integration into any computing environment
- Includes two 120mm fans for excellent airflow and Supports up to two 120mm radiators
- Supports 2.5" and 3.5" drives
- Mini-DTx / Mini-ITx motherboard & SFx / SFx-L PSU compatible
- Supports full size CPU cooler and graphics cards
- USB 3.0 x 2
- Audio x 1
- MIC x 1
- Color: Black
- Material: Tempered glass panels, steel body
- Mother Board: Mini- DTx, Mini-ITx
- Drive Bay Internal: 3.5" x 1 (compatible with 2.5"), 2.5" x 1
- Cooling System Top: 1 x 120 mm fan
- Cooling System Bottom: 1 x 120 mm Fan
- Expansion Slot: 2
- Power Supply: SFx & SFx-L
- Expansion Card: Compatible up to 12.1" (309 mm) long, width restriction 6.59" (167 mm)
- Limitation of CPU Cooler: 190 mm
- Capacity: 25.2 Ltr
- Dimension: 10.43" x 16.3" x 9.06"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.