Technologies RM21-308 3.5-2.5 in. 2U 8-Bay Micro-ATx Rackmount Server Chassis

  • Mfr # RM21-308
  • Zoro # G204164635
product price: 
$
781.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RM21-308
Zoro #
G204164635
UPC #
844761016210
Country of Origin
China

Description

Features
  • Backplane Support for 8 port SAS / SATA drives and 6 Gb/s Mini-SAS SFF-8087
  • Supports eight 2.5"/3.5" SAS/SATA HDD/SSD
  • Includes three 80 x 15mm PWM fans
  • Independent drive status LED
  • Supports Micro ATx motherboards
  • Supports four low profile PCI / PCIe slots
  • Auto lock handle for easy to fixed the 2U rackmount on the cabinet
Indicators
  • Chassis Power LED x 1- Blue
  • Chassis HDD Access x 1- Green
  • Chassis LAN LED x 2- Green
  • HDD Tray
  • HDD Tray HDD Power LED x 8- Yellow
  • HDD Tray HDD Access x 8- Blinking green
HDD Interface
  • SAS-1 / SAS-2 / SAS-3
  • SATA-1 / SATA-2 / SATA-3
Specifications
  • Chassis Form Factor: 2U
  • Mother Board: Micro ATx (9.6" x 9.6"), Mini-ITx (6.7" x 6.7")
  • Drive Bay External: 3.5" or 2.5" HDD/SSD hot-swap x 8
  • Drive Bay Internal: 2.5" x 2 (up to 15 mm), slim optical x 1 (up to 12.7 mm)
  • Cooling System: 80 x 15 mm ball bearing Fan x 3, 4000±10%RPM
  • Power Supply: 2U single or 2U redundant / PS2 (ATx) up to 160 mm deep and 86.3 mm height (not included)
  • Limitation of CPU Cooler: 68 mm
  • Power Connector on HDD Backplane: 4-Pin peripheral x 2
  • Expansion Slot: Low profile PCI / PCIe x 4
  • Front Iinout & Output Port: USB 2.0 x 1, USB 3.1 Gen 1 Type-A x 1
  • Front Buttons: Power On / Off, System reset
  • HDD Backplane: 8 Ports SAS / SATA to Mini-SAS SFF-8087 x 2
  • Main Metal Thickness: 1 mm
  • Capacity: 18.3 Ltr
  • Dimension: 16.93" x 3.48" x 18.9"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.