Technologies PP10 Dual 24 Pin Female Plus Single 24 Pin Male Connectors
- Mfr # PP10
- Zoro # G504015736
product price:Â
$
33.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PP10
- Zoro #
- G504015736
- UPC #
- 844761015848
- Country of Origin
- China
- Item
- Connector
Description
Features
- Enables connecting and starting two power supply units to a single motherboard
- Dual 24pin female + single 24pin male connectors
- Connectors: Female 24pin x 2, Male 24pin (20+4) x 1
- Length: 500+150 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.