Technologies PS15B-G Plastic Bezel Windows Side Panel; Black

  • Mfr # PS15B-G
  • Zoro # G303970151
product price: 
$
103.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS15B-G
Zoro #
G303970151
UPC #
844761016951
Country of Origin
China

Description

Aimed at users with demand for an affordable Micro-ATX tower chassis with compact dimensions and outstanding cooling potential, SilverStone created the Precision Series PS15 to match or exceed those expectations. Despite its clean and simple appearance, the PS15 has design features that match those in the mainstream high-end chassis such as extra-large CPU back plate cutout on motherboard tray, all black interior, dual USB 3.0 Type A ports, easily accessible filters, tempered glass side panel G & GP versions only, optimized airflow layout, and plenty of room for fans and liquid coolers.

Features
  • Mesh front panel & optimized layout for outstanding cooling potential
  • Motherboard back plate opening for quick CPU cooler assembly
  • All black painted interior for stylish look
  • Supports expansion cards up to 12.3" (314mm)
  • Chic and simple tempered glass side panel (G & GP versions only)
Specifications
  • Material: Plastic panel, steel body, tempered glass side panel(G & GP versions only)
  • Motherboard: Micro-ATX
  • Internal Drive Bay: 3.5" x 1 (compatible with 2.5"), 2.5" x 3
  • Cooling System Front: 120 / 140mm fan slot x 2
  • Cooling System Rear: 120mm fan x 1
  • Cooling System Top: 120mm fan slot x 2 / 140mm fan slot x 1
  • Power Supply: Standard ATX PS2
  • Expansion Card: Support up to 12.3" (314mm), width restriction 5.9" (151mm)
  • Limitation Of Cpu Cooler: 154mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews