Shop SILVERSTONE

Technologies PS15B-RGB Micro ATx Computer Case; Tempered Glass RGB; Black

  • Mfr # PS15B-RGB
  • Zoro # G603970158

product price: 
$
102.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS15B-RGB
Zoro #
G603970158
UPC #
844761017460
Country of Origin
China

Description

Features
  • Mesh front panel & optimized layout for outstanding cooling potential
  • Motherboard back plate opening for quick CPU cooler assembly
  • All black painted interior for stylish look
  • Supports expansion cards up to 12.3" (314mm)
  • Chic and simple tempered glass side panel
  • 120mm RGB fan included (for RGB version only)
Cooling System Front
  • 120 / 140mm fan slot x 2
  • 120mm RGB fan x 2 (for RGB version only)
  • Rear - 120mm fan x 1
  • Top-120mm fan slot x 2 / 140mm fan slot x 1
Radiator Support
  • Front 120mm x 1 / 240mm x 1
  • Rear 120mm x 1
Front Input & Output Port
  • USB 3.0 Type-A x 2
  • Audio x 1
  • MIC x 1
Specifications
  • Color: Black + RGB fan + tempered glass window
  • Material: Mesh front panel, steel body, tempered glass side panel
  • Mother Board: Micro-ATx, Mini-DTx
  • Drive Bay Internal: 3.5" x 1 (compatible with 2.5")
  • Drive Bay 2.5" Internal: 2.5" (5 mm ~ 15 mm) x 3
  • Expansion Slot: 4
  • Power Supply: Standard ATx PS2
  • Expansion Card: Support up to 12.3" (314 mm), width restriction . 5.9" (151 mm)
  • Limitation of CPU Cooler: 154 mm
  • Limitation of PSU: 150 mm
  • Capacity: 25.7 Ltr
  • Dimension: 7.56" x 15" x 13.82"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.