Shop SILVERSTONE
Create Account
Technologies PS15W-G Micro-ATx & Mini-DTx Mesh Front Panel Steel Body Tempered Glass Side Panel - White Plus Tempered Glass Window
- Mfr # PS15W-G
- Zoro # G403970075
product price:Â
$
107.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS15W-G
- Zoro #
- G403970075
- UPC #
- 844761019433
- Country of Origin
- China
Description
Features
- Mesh front panel & optimized layout for outstanding cooling potential
- Motherboard back plate opening for quick CPU cooler assembly
- All black painted interior for stylish look
- Supports expansion cards up to 12.3" (314mm)
- Chic and simple tempered glass side panel
- 120mm RGB fan included (for RGB version only)
- Color: White + tempered glass window
- Material: Mesh front panel, steel body, tempered glass side panel
- Mother Board: Micro-ATx, Mini-DTx
- Drive Bay Internal: 3.5" x 1 (compatible with 2.5")
- Drive Bay 2.5" Internal: 2.5" (5 mm ~ 15 mm) x 3
- Expansion Slot: 4
- Power Supply: Standard ATx PS2
- Expansion Card: Support up to 12.3" (314 mm), width restriction . 5.9" (151 mm)
- Limitation of CPU Cooler: 154 mm
- Limitation of PSU: 150 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.