Shop SILVERSTONE

Technologies PM02B-G Computer Tower Case with Tempered-Glass Side Panel & Ample Air Flow; Black

  • Mfr # PM02B-G
  • Zoro # G603970196

product price: 
$
192.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM02B-G
Zoro #
G603970196
UPC #
844761015923
Country of Origin
China

Description

SilverStone created the Primera PM02 tower cassis to further extend its mission of bringing rich feature set and trend-setting aesthetics into PC chassis designs. It has many modern features such as front USB Type-C connector, power supply / drive cover, convenient tool-less drive trays, and smart backside cable routing design. The PM02 not only has highly flexible space for installing all popular core components, it also has incredible support for a myriad of cooling configurations. There are six total 120 / 140mm fan slots around the case with maximum radiator support of up to 360mm. True to SilverStone tradition, the PM02 also has excellent dust protection thanks to implementation of easily removable filters and positive pressure airflow setup. For those looking to get a case that can deliver cooling performance as good as it looks and want deeper personal customization, the PM02 is it!

Features
  • Full tempered-glass side panel
  • Includes front mounted USB 3.1 Gen1 Type-C port
  • Super clean internal look with PSU and drive bay cover
  • Removable filters with positive air pressure design for dust reduction
  • Supports graphics cards up to 16.3" (415mm)
  • Classic front panel design with projected logo lighting
  • Includes four 140mm PWM fans
Specifications
  • Color: Black
  • Material: Steel front panel, steel body, tempered glass window
  • Motherboard: ATX ( up to 12" x 11") , Micro-ATX
  • Internal Drive Bay: 3.5" x 3 (compatible with 2.5") , 2.5" x 3
  • Cooling System Front: 3 x 120 / 140mm fan slot (includes 3 x 140mm PWM fan)
  • Cooling System Rear: 1 x 120mm / 140mm fan slot (includes 1 x 140mm PWM fan)
  • Cooling System Top: 2 x 120mm / 140mm fan slot
  • Power Supply: Optional PS2(ATX)
  • Expansion Card: Compatible up to 16.3" (415mm) in length, width restriction 6.85" (174mm)
  • Limitation Of Cpu Cooler: 167mm
  • Limitation Of Psu: 190mm
  • Radiator Support Front: 2 x 120mm ; 1 x 240mm / 280mm / 360mm
  • Radiator Support Rear: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.