Milo Series ML05B No Power Supply Mini-ITX HTPC Case - Black

  • Mfr # ML05B
  • Zoro # G304150828
product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Acrylic, Plastic, Steel
Width
13.8 in
Depth
8 in
Height
3.9 in
Features
Kensington Lock, Reset Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ML05B
Zoro #
G304150828
UPC #
747925305819
Country of Origin
China

Dimensions

Width
13.8 in
Depth
8 in
Height
3.9 in
Fan Size Supported
4.72 in, 3.15 in

Details

Item
Computer Case
Material
Metal, Acrylic, Plastic, Steel
Features
Kensington Lock, Reset Button
Color
Black
Front USB
Yes
USB Port Details
2 x USB 3.2 Gen 1 Type-A
Front Audio In
Yes
Number of Audio Out Ports
1
Microphone
Yes
Motherboard Supported
Mini ITX
Number of Audio In Ports
1
Number of USB Ports
2
Cooler Type
Fan Cooler
Power Supply Installed
Yes
Front Audio Out
Yes
Number of Expansion Slots
1
Number of Fans Supported
2
Total Number of Expansion Slots
1
Number of Internal 2.5" Bays
4
Total Number of USB Ports
2
Form Factor
HTPC
Total Number of Audio Out Ports
1
Number of Internal 3.5" Bays
1
Total Number of Audio In Ports
1

Description

Specifications

  • Mfr Part Number: ML05B
  • Features:
    • Super small at only 7 liters
    • Supports up to two 80mm fans
    • Multipurpose 4-in-1 bracket
  • Case Type: Mini-ITX Media Center / HTPC Case
  • Color: Black
  • Material: Acrylic and Plastic Front Panel, 0.8mm Steel Body
  • M/B Type: Mini-ITX
  • Drive Bays: 5
    • External Bay: 1x 9.5mm/12.7mm Slim Slot-loading Optical Drive (replaceable with 1x 3.5" HDD or 2x 2.5" HDD or 1x 120mm fan)
    • Internal Bay: 4x 2.5" HDD/SSD
  • Expansion Slots: 1 (Low Profile; 2.95 inch width restriction)
  • Cooling System:
    • Side: 2x 80mm Right Fan Vents (Fans not Included)
    • Top: 1x 120mm Fan Vent (Fan not Included; Oversized PSU Vents)
  • Side Windows: No
  • Front I/O Panel: 2x USB 3.0 Ports, 1x Audio, 1x Mic
  • Maximum Compatibility:
    • CPU Cooler Height: 37 -70 mm
  • Power Supply: None, 140mm Max PSU Length; Supports SFX Power Supply
  • Dimensions (WxDxH): 350.0 x 204.0 x 99.0 mm
  • Weight: 2.1 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews