Shop SILVERSTONE
Create Account
Technologies ST1000-PTS 1000 watt Fully Modular 80 Plus Platinum Power Supply in Ultra Compact; Black
- Mfr # ST1000-PTS
- Zoro # G203881472
product price:
$
369.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST1000-PTS
- Zoro #
- G203881472
- UPC #
- 844761016579
- Country of Origin
- China
Description
Features
- Compact design with a depth of 140mm for easy integration
- High efficiency with 80 PLUS Platinum certification
- 100% modular cables
- 24/7 continuous power output with 40C operating temperature
- Class-leading single +12V rail
- Strict ±3% voltage regulation and low ripple & noise
- Built-in silent & durable HYB fan
- FF122 magnetized fan filter included
- Over Current Protection
- Over power Protection
- Over voltage Protection
- Over temperature Protection
- Short circuit Protection
- Under voltage Protection
- 1 x 24 / 20-Pin motherboard Connector("600 mm")
- 1 x 8 / 4-Pin EPS / ATx 12V Connector("550 mm")
- 1 x 8 / 4-Pin EPS / ATx 12V Connector("750 mm")
- 8 x 8 / 6-Pin PCIE Connector("550 mm/150 mm" x4)
- 8 x SATA Connector("600 mm /150 mm / 150 mm / 150 mm" x2)
- 6 x 4-Pin Peripheral Connector("600 mm / 150 mm / 150 mm" x2)
- 2 x 4-Pin Floppy Connector("150 mm" x2)
- GPU Support list
- Compatible with ATx12V v2.4
- Color: Black(Lead-Free Paint)
- Maximum DC Output: 1000W
- Amps: 83A
- Power Density: 554 watt per liter
- Combined +3.3V & +5V: 120 watt
- Combined +12V: 996 watt
- Input Voltage: 90V~264V
- Input Frequency Range: 47Hz~63Hz
- PFC: Active PFC(PF>0.9 at full load)
- Efficiency: 89%~92% at 20%~100% loading
- MTBF: 100,000 hours
- Operating Temperature: 0°C ~ 40°C
- Cooling System: Single 120 mm HYB Fan
- Form Factor: ATx
- Noise Level: 18 dBA minimum
- Certification: 80 PLUS Platinum
- Low Noise: 120 mm
- Depth: 140 mm
- Dimension: 5.91" x 3.39" x 5.51"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.