Technologies ST85F-GS-V2 850 watt 140 mm Computer Power Supply PSU Fully Modular with 80 Plus Gold & Design Power Supply; Black
- Mfr # ST85F-GS-V2
- Zoro # G003881450
product price:
$
176.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST85F-GS-V2
- Zoro #
- G003881450
- UPC #
- 844761016401
- Country of Origin
- China
Description
Features
- Compact design with a depth of 140mm for easy integration (V2.0)
- Compact design with a depth of 150mm for easy integration (V1.0)
- Strict ±2.5% voltage regulation and low ripple & noise (V2.0)
- Strict ±3% voltage regulation and low ripple & noise (V1.0)
- 24/7 continuous power output with 40C operating temperature
- 80 PLUS Gold certification
- 100% modular cables
- Class-leading single +12V rail
- Over Current Protection
- Over power Protection
- Over voltage Protection
- Over temperature Protection
- Short circuit Protection
- Under voltage Protection
- 1 x 24 / 20-Pin motherboard Connector(600 mm)
- 1 x 8 / 4-Pin EPS / ATx 12V Connector(750 mm)
- 1 x 8 / 4-Pin EPS / ATx 12V Connector(550 mm)
- 4 x 8/6-Pin PCIE Connector("550 mm/150 mm" x 2)
- 2 x 8/6-Pin PCIE Connector (550 mm x 2)
- 8 x SATA Connector("600 mm /150 mm / 150 mm / 150 mm" x 2)
- 6 x 4-Pin Peripheral Connector("600 mm / 150 mm / 150 mm" x 2)
- 2 x 4-Pin Floppy Connector(100 mm x 2)
- GPU Support list
- Compatible with ATx12V v2.4
- Color: Black (lead-free paint)
- Maximum DC Output: 850 watt
- Amps: 70.9A
- Power Density: 305 watt per liter
- Combined +3.3V & +5V: 100 watt
- Combined +12V: 540 watt
- Input Voltage: 90V~264V
- Input Frequency Range: 47Hz ~ 63Hz
- PFC: Active PFC.(PF>0.9 at Full Load)
- Efficiency: 87%~90% at 20%~100% loading
- MTBF: 100,000 hours
- Operating Temperature: 0°C ~ 40°C
- Cooling System: Single 120 mm silent Fan
- Form Factor: ATx
- Noise Level: 18 dBA minimum
- Certification: 80 PLUS Titanium
- Low Noise: 120 mm
- Depth: 140
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.