Technologies ET750-G 750 watt 80 Plus Gold ATx PC Power Supply; Black

  • Mfr # ET750-G
  • Zoro # G803881438
product price: 
$
134.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ET750-G
Zoro #
G803881438
UPC #
844761015329
Country of Origin
China

Description

Features
  • High efficiency with 80 PLUS Gold certification
  • 24/7 continuous power output with 40°C operating temperature
  • Class-leading single +12V rail
  • Silent running 120mm fan with 18 dBA
  • PCIe 8pin and PCIe 6pin connectors Support
  • All-black flat cables design
Protection
  • Over Current Protection
  • Over power Protection
  • Over voltage Protection
  • Short circuit Protection
  • Over temperature Protection
Connectors
  • 1 x 24 / 20-Pin motherboard Connector (500 mm)
  • 1 x 8 / 4-Pin EPS / ATx 12V Connector (750 mm)
  • 4 x 8 / 6-Pin PCIe Connector ("500 mm / 150 mm" x 2)
  • 8 x SATA Connector ("500 mm / 150 mm / 150 mm / 150 mm" x 2)
  • 3 x 4-Pin Peripheral Connector (500 mm / 150 mm / 150 mm)
  • 1 x 4-Pin Floppy Connector (500 mm / 150 mm / 150 mm / 150 mm)
Specifications
  • Color: Black(Lead-Free Paint)
  • Maximum DC Output: 750 watt
  • Power Density: 415 watt per liter
  • Maximum Amps: 45A
  • Combined +3.3V & +5V: 120 watt
  • Combined +12V: 744 watt
  • Input Voltage: 90 ~ 264 Vrms
  • Input Frequency Range: 47Hz ~ 63Hz
  • PFC: Active PFC(PF>0.9 at full load)
  • Efficiency: 87% ~ 90% at 20% ~ 100% loading
  • MTBF: 100,000 hours
  • Operating Temperature: 0°C ~ 40°C
  • Cooling System: Single 120 mm silent Fan
  • Form Factor: ATx
  • Noise Level: 18dBA minimum
  • Certification: 80 PLUS Gold
  • Low Noise: 120 mm
  • Dimension: 5.91" x 3.39" x 5.51"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews