Shop SILVERSTONE
Create Account
Technologies SX700-G 700 watt Modular 80 Plus Gold Power Supply; Black
- Mfr # SX700-G
- Zoro # G403881487
product price:
$
245.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SX700-G
- Zoro #
- G403881487
- UPC #
- 844761016845
- Country of Origin
- China
Description
Features
- Support standard SFx form factor
- Silent running 92mm FDB fan with 18 dBA minimum
- All Japanese capacitors
- High efficiency with 80 PLUS Gold certification
- Class-leading single +12V rail
- Strict ±3% voltage regulation and low ripple & noise
- 100% modular cables
- All cable with flexible flat arrays
- Over Current Protection
- Over power Protection
- Over voltage Protection
- Short circuit Protection
- Under voltage Protection
- Over temperature Protection
- 1 x 24 / 20-Pin motherboard Connector (300 mm)
- 1 x 8 / 4-Pin EPS / ATx 12V Connector (400 mm)
- 2 x 8 / 6-Pin PCIE Connector (400 mm / 150 mm)
- 2 x 8 / 6-Pin PCIE Connector (550 mm / 150 mm)
- 6 x SATA Connector ("300 mm / 220 mm / 100 mm" x 2)
- 3 x 4-Pin Peripheral Connector (300 mm / 200 mm / 200 mm)
- 1 x 4-Pin Floppy Connector (100 mm)
- GPU Support list
- Compatible with ATx12V v2.4
- Color: Black(Lead-Free Paint)
- Maximum DC Output: 700 watt
- Amps: 58.4A
- Power Density: 882 watt per liter
- Combined +3.3V & +5V: 110 watt
- Combined +12V: 700 watt
- Input Voltage: 90V ~ 264V
- Input Frequency Range: 47Hz ~ 63Hz
- PFC: Active PFC (PF>0.9 at full load)
- Efficiency: 87% ~ 90% at 20% ~ 100% loading
- MTBF: 100,000 hours
- Operating Temperature: 0°C ~ 40°C
- Cooling System: Single 92 mm FDB Fan
- Form Factor: SFx
- Noise Level: 18 dBA minimum
- Certification: 80 PLUS Gold
- Dimension: 4.92" x 2.5" x 3.94"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.