Shop SILVERSTONE
Create Account
Technologies SX700-PT 700 watt SFx Platinum Power Supply; Black
Mfr # SX700-PT
Zoro # G003881559
product price: $302.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SX700-PT
- Zoro #
- G003881559
- UPC #
- 844761017491
- Country of Origin
- China
Description
Features
- Support standard SFx form factor
- Silent running 92mm FDB fan with 18 dBA minimum
- All Japanese capacitors
- High efficiency with 80 PLUS Platinum certification
- Class-leading single +12V rail
- Strict ±3% voltage regulation and low ripple & noise
- 100% modular cables
- All cable with flexible flat arrays
- Over Current Protection
- Over power Protection
- Over voltage Protection
- Short circuit Protection
- Under voltage Protection
- Over temperature Protection
- 1 x 24 / 20-Pin motherboard Connector (300 mm)
- 1 x 8 / 4-Pin EPS / ATx 12V Connector (400 mm)
- 1 x 8 / 4-Pin EPS / ATx 12V Connector (550 mm)
- 2 x 8 / 6-Pin PCIE Connector (400 mm / 150 mm)
- 2 x 8 / 6-Pin PCIE Connector (550 mm / 150 mm)
- 6 x SATA Connector ("300 mm / 220 mm / 100 mm" x 2)
- 3 x 4-Pin Peripheral Connector (300 mm / 200 mm / 200 mm)
- 1 x 4-Pin Floppy Connector (100 mm)
- GPU Support list
- Compatible with ATx12V v2.4
- Color: Black(Lead-Free Paint)
- Maximum DC Output: 700 watt
- Amps: 58.4A
- Power Density: 882 watt per liter
- Combined +3.3V & +5V: 110 watt
- Combined +12V: 700 watt
- Input Voltage: 90V ~ 264V
- Input Frequency Range: 47Hz ~ 63Hz
- PFC: Active PFC(PF>0.9 at full load)
- Efficiency: 87% ~ 90% at 20% ~ 100% loading
- MTBF: 100,000 hours
- Operating Temperature: 0°C ~ 40°C
- Cooling System: Single 92 mm FDB Fan
- Form Factor: SFx
- Noise Level: 18 dBA minimum
- Certification: 80 PLUS Platinum
- Dimension: 4.92" x 2.5" x 3.94"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.