Shop SILVERSTONE
Create Account
Technologies TP02-M2 M.2 Cooling Kit Aluminium Heatsink; Black
- Mfr # TP02-M2
- Zoro # G804049899
product price:
$
33.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP02-M2
- Zoro #
- G804049899
- UPC #
- 844761015893
- Country of Origin
- China
Description
Features
- Aluminum alloy heatsink increases M.2 SSD cooling area
- Efficient heat conduction pad for reducing temperature
- Double layer design enhances SSD cooling for stability and efficiency
- Supports 2280 length M.2 SSD
- Easy to apply and affix with silicone bands without damaging M.2 SSD
- Color: Black
- Material: Aluminum, silicone
- M.2 Length Support: 2280 (22 mm x 80 mm)
- Thermal Conductivity: 1.5W/m.k
- Operating Temperature: -20 °C ~ 180 °C
- Thermal Pad Thickness: 1.0 mm & 1.5 mm
- Dimension Heatsink: 70 x 10 x 20 mm
- Blue Pad Dimension: 70 x 1 x 20 mm
- Dimension Gray Pad 1: 60 x 1 x 20 mm
- Dimension Gray Pad 2: 60 x 1.5 x 20 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.