Shop SILVERSTONE
Create Account
Technology ML03B Slim HTPC - Desktop Case with Two USB 3.0 Ports Accept Standard ATX Power Supply - Black
- Mfr # ML03B
- Zoro # G903970094
product price:Â
$
159.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML03B
- Zoro #
- G903970094
- UPC #
- 844761007423
- Country of Origin
- China
Description
Continuing where the popular Grandia GD05 left off, the Milo ML03 HTPC case again combines the full size features of Grandia series with small form factor dimensions. The slimmer Milo ML03 has a profile of 105mm height and 340mm depth, making it extremely easy to integrate into any living room furniture. Incredibly, this case can accommodate up to three 3.5" hard drives or five 2.5" HDD/SSD through its smartly designed drive cages that can mount either size without any use of adapters. For cooling, the ML03 can be fitted with up to four 80mm fans so users can choose to build a quiet system with low power components or a powerful HTPC with 140W CPU if needed. There are also numerous small touches including pre-cut hole for VGA (D-SUB) connector, Kensington lock support, and an additional full size expansion slot for installing extra motherboard I/O, fan controller, or accessories products such as CLEARCMOS. For those looking to build an HTPC with good expansion and cooling capability but has limited room and budget, the SilverStone Milo ML03 is the one to get.
Support up to four 80mm fans.
Drive cages with multi-purpose mounts eliminate need for adapters.
Easy to install and cable route.
Support standard PS2(ATX) power supplies.
Support low profile expansion cards.
Includes two USB 3.0 ports.
Material: Aluminum skin reinforced plastic front panel, 0.8mm SECC body.
Motherboard: Micro-ATX, DTX, Mini-ITX.
Drive Bay:
External: 5.25" x 1 (compatible with one 3.5" HDD or two 2.5" HDD/SSD).
Internal: 3.5" x 2 (compatible with one 2.5" HDD each), 2.5" x1.
Cooling System:
Side: Right: 4 x 80mm fan slot - Left: Hard drive vents.
Top: Oversized CPU vents.
Expansion Slot: 4 low profile +1 utility.
Front I/O Port:
USB 3.0 x 2 (backwards compatible with USB 2.0).
Audio x 1.
MIC x 1.
Power Supply: 1 x standard PS2(ATX), depth limit = 140mm.
Expansion Card: 4x low profile.
Limitation of PSU: 140mm.
Dimension: 440 mm (W) x 105 mm (H) x 340 mm (D).
Extra: support Kensington lock.
Color: Black.
Drive Bay:
Cooling System:
Front I/O Port:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.