Shop SILVERSTONE

Technology SDP08 3.5 in. to Two 2.5 in. Bay Converter

  • Mfr # SDP08
  • Zoro # G104164421

product price: 
$
40.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDP08
Zoro #
G104164421
UPC #
844761006037
Country of Origin
China

Description

  • Nickel-coated finish for durable appearance.
  • Compatible with most 2.5" hard drive.
  • Available for 3.5" drive bay.
  • Color: Nickel-coated.
  • Material: 1.0 mm SPCC with nickel plating.
  • Application: 3.5" drive internal bay.
  • Capacity: 2 x 2.5" hard drives.
  • Overall Dimension: 101.6mm (W) x 25.4mm (H) x 146mm (D).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.