Shop SILVERSTONE
See all product information
Create Account
USB Hub - Drive Bay - 4 USB Port(s) - 4 USB 3.0 Port(s)
- Mfr # FP32B-E
- Zoro # G304168311
product price:Â
$
57.59
/ea
Key Features
Material
Aluminium
Width
4 in
Depth
4.7 in
Height
1 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP32B-E
- Zoro #
- G304168311
- UPC #
- 844761008093
- Country of Origin
- China
- Item
- USB Hub
- Material
- Aluminium
- Color
- Black
- Mounting
- Drive Bay
- USB Version
- 3
- Number of Ports
- 4
- Form Factor
- Drive Bay
- Total Number of USB Ports
- 4
- Number of USB 3.0 Ports
- 4
Dimensions
- Width
- 4 in
- Depth
- 4.7 in
- Height
- 1 in
Description
Specifications
- Feature:
- Compact and lightweight
- Simple installation via grouped connectors
- High quality aluminum finish
- Connectors: 4x USB 3.0 Ports, 1x Audio (Azalia compatible), 1x Mic (Azalia compatible)
- Application: 3.5 in. Drive Bay
- Material: All Aluminum Casing
- Color: Black
- Cable Length: 600.0 mm
- Dimensions: 101.6 x 120.0 x 25.4 mm
- Weight: 257.0 g
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.