Double-Sided Foam Tape, 1 in W, 5 1/2 yd L, 1/16 in, Acrylic Foam, Double-Sided

  • Mfr # 10064115.5

  • Zoro # G3782488


product price:  $30.35
/ea

Key Features

Tape Color
Black
Imperial Tape Length
5 1/2 yd
Metric Tape Length
5.02 m
Metric Tape Width
254 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10064115.5
Zoro #
G3782488
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
5 1/2 yd
Imperial Tape Width
1 in
Metric Tape Length
5.02 m
Metric Tape Width
254 mm
Tape Thickness
1/16 in
Tape Width
1 in
Tape Length
5 1/2 yd
Tape Core Diameter
3 in
Length
5-1/2 yd.
Metric Width
25.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Black
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
94 lb/in
Series
ST 6411
Min. Tape Performance Temp.
-40 Degrees F
Standards
ISO 14001, ISO 9001, TS 16949
Max. Tape Performance Temp.
195 Degrees F
Tape Adhesive Strength
352 oz/in
Performance Temp.
-40 Degrees to 248 Degrees F
Tape Elongation
Not Rated
Tape Adhesive Format
Double-Sided
Tape Brand
SilverTape
Environment
Indoor and Outdoor
Adhesion to Steel
352 oz/in
Liner Included
Yes
Tape Backing Construction
Foam
Tape Sub-Type
Double-Sided Firm Foam Tape
Temperature Range
40 Degrees to 194 Degrees F
Foam Density Type
Firm
Tape Type
Double-Sided Foam Tape
Foam Cell Type
Closed
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse
Maximum Tape Performance Temperature
194 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polyethylene (HDPE), Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Impact-Resistant, Solvent-Resistant, UV-Resistant
Tape Adhesive Material
Acrylic
Liner Material
Siliconized Red PE Liner
Brand and Series
SilverTape ST 6411
Minimum Tape Performance Temperature
40 Degrees F
Product Form
Continuous Roll

Description

Liner Included Liner Included, Tape Brand SilverTape, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Safety, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 1/2 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series ST 6411

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.