Double-Sided Foam Tape, 1 in W, 5 1/2 yd L, 1/32 in, Acrylic Foam, Double-Sided

  • Mfr # 10051085.5

  • Zoro # G3782451


product price:  $14.69
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
5 1/2 yd
Metric Tape Length
5.02 m
Metric Tape Width
254 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10051085.5
Zoro #
G3782451
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
5 1/2 yd
Imperial Tape Width
1 in
Metric Tape Length
5.02 m
Metric Tape Width
254 mm
Tape Thickness
1/32 in
Tape Core Diameter
3 in
Tape Width
1 in
Tape Length
5 1/2 yd
Length
5-1/2 yd.
Metric Width
25.4 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
82 lb/in
Series
ST 5108
Min. Tape Performance Temp.
-40 Degrees F
Standards
ISO 14001, ISO 9001, TS 16949
Tape Adhesive Strength
256 oz/in
Max. Tape Performance Temp.
212 Degrees F
Performance Temp.
-40 Degrees to 320 Degrees F
Tape Elongation
Not Rated
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Impact-Resistant, Solvent-Resistant, UV-Resistant
Minimum Tape Performance Temperature
40 Degrees F
Tape Adhesive Material
Acrylic
Foam Density Type
Firm
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polyethylene (HDPE), Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Tape Backing Construction
Foam
Adhesion to Steel
256 oz/in
Tape Adhesive Format
Double-Sided
Temperature Range
40 Degrees to 212 Degrees F
Brand and Series
SilverTape ST 5108
Liner Material
Siliconized Polyethylene
Foam Cell Type
Closed
Tape Sub-Type
Double-Sided Transparent Firm Foam Tape
Maximum Tape Performance Temperature
212 Degrees F
Environment
Indoor and Outdoor
Product Form
Continuous Roll
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse
Liner Included
Yes
Tape Type
Double-Sided Foam Tape
Tape Brand
SilverTape

Description

Liner Included Liner Included, Tape Brand SilverTape, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Safety, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 1/2 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series ST 5108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.