Double-Sided Foam Tape, 3/4 in W, 5 1/2 yd L, 1/16 in, Acrylic Foam, Double-Sided

  • Mfr # .34064115.5

  • Zoro # G3782497


product price:  $23.25
/ea

Key Features

Tape Color
Black
Imperial Tape Length
5 1/2 yd
Metric Tape Length
5.02 m
Metric Tape Width
19.05 mm
Tape Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.34064115.5
Zoro #
G3782497
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
5 1/2 yd
Imperial Tape Width
3/4 in
Metric Tape Length
5.02 m
Metric Tape Width
19.05 mm
Tape Thickness
1/16 in
Tape Width
3/4 in
Length
5-1/2 yd.
Tape Core Diameter
3 in
Tape Length
5 1/2 yd
Metric Width
19.05 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Black
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
94 lb/in
Series
ST 6411
Tape Adhesive Strength
352 oz/in
Max. Tape Performance Temp.
195 Degrees F
Standards
ISO 14001, ISO 9001, TS 16949
Min. Tape Performance Temp.
-40 Degrees F
Performance Temp.
-40 Degrees to 248 Degrees F
Foam Density Type
Firm
Tape Brand
SilverTape
Minimum Tape Performance Temperature
40 Degrees F
Tape Adhesive Material
Acrylic
Foam Cell Type
Closed
Product Form
Continuous Roll
Maximum Tape Performance Temperature
194 Degrees F
Liner Included
Yes
Environment
Indoor and Outdoor
Tape Elongation
Not Rated
Temperature Range
40 Degrees to 194 Degrees F
Liner Material
Siliconized Red PE Liner
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Impact-Resistant, Solvent-Resistant, UV-Resistant
Brand and Series
SilverTape ST 6411
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polyethylene (HDPE), Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Tape Backing Construction
Foam
Tape Type
Double-Sided Foam Tape
Tape Sub-Type
Double-Sided Firm Foam Tape
Tape Adhesive Format
Double-Sided
Adhesion to Steel
352 oz/in

Description

Liner Included Liner Included, Tape Brand SilverTape, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Safety, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 1/2 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series ST 6411

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.