Double-Sided Foam Tape, 3/4 in W, 5 1/2 yd L, 1/16 in, Acrylic Foam, Double-Sided

  • Mfr # 5310

  • Zoro # G9509035


product price:  $47.99
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
5 1/2 yd
Imperial Tape Width
3/4 in
Metric Tape Length
5.02 m
Metric Tape Width
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5310
Zoro #
G9509035
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
5 1/2 yd
Imperial Tape Width
3/4 in
Metric Tape Length
5.02 m
Metric Tape Width
19.05 mm
Tape Thickness
1/16 in
Tape Width
3/4 in
Length
5-1/2 yd.
Tape Core Diameter
3 in
Tape Length
5 1/2 yd
Metric Width
19.05 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
86 lb/in
Series
ST 5310
Tape Adhesive Strength
288 oz/in
Performance Temp.
-40 Degrees to 320 Degrees F
Standards
ISO 14001, ISO 9001, TS 16949
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
210 Degrees F
Liner Color
Red
Tape Elongation
Not Rated
Brand and Series
SilverTape ST 5310
Minimum Tape Performance Temperature
40 Degrees F
Foam Cell Type
Closed
Adhesion to Steel
288 oz/in
Tape Adhesive Format
Double-Sided
Environment
Indoor and Outdoor
Product Form
Continuous Roll
Tape Backing Construction
Foam
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Impact-Resistant, Solvent-Resistant, UV-Resistant
Foam Density Type
Firm
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polyethylene (HDPE), Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Tape Adhesive Material
Acrylic
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse
Liner Included
Yes
Liner Material
Siliconized Polyethylene
Temperature Range
40 Degrees to 212 Degrees F
Tape Sub-Type
Double-Sided Transparent Firm Foam Tape
Tape Brand
SilverTape
Tape Type
Double-Sided Foam Tape
Maximum Tape Performance Temperature
212 Degrees F

Description

Liner Included Liner Included, Tape Brand SilverTape, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Safety, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 1/2 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series ST 5310

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.