Double-Sided Foam Tape, 3/4 in W, 5 1/2 yd L, 1/32 in, Acrylic Foam, Double-Sided

  • Mfr # .34051085.5

  • Zoro # G3782460


product price:  $12.69
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
5 1/2 yd
Metric Tape Length
5.02 m
Metric Tape Width
19.05 mm
Tape Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.34051085.5
Zoro #
G3782460
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
5 1/2 yd
Imperial Tape Width
3/4 in
Metric Tape Length
5.02 m
Metric Tape Width
19.05 mm
Tape Thickness
1/32 in
Tape Length
5 1/2 yd
Length
5-1/2 yd.
Tape Width
3/4 in
Tape Core Diameter
3 in
Metric Width
19.05 mm

Details

Item
Double-Sided Foam Tape
Tape Color
Transparent
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
82 lb/in
Series
ST 5108
Performance Temp.
-40 Degrees to 320 Degrees F
Standards
ISO 14001, ISO 9001, TS 16949
Max. Tape Performance Temp.
212 Degrees F
Min. Tape Performance Temp.
-40 Degrees F
Tape Adhesive Strength
256 oz/in
Tape Elongation
Not Rated
Liner Material
Siliconized Polyethylene
Tape Adhesive Material
Acrylic
Tape Backing Construction
Foam
Temperature Range
40 Degrees to 212 Degrees F
Liner Included
Yes
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polyethylene (HDPE), Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Environment
Indoor and Outdoor
Adhesion to Steel
256 oz/in
Tape Type
Double-Sided Foam Tape
Brand and Series
SilverTape ST 5108
Product Form
Continuous Roll
Tape Sub-Type
Double-Sided Transparent Firm Foam Tape
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse
Tape Adhesive Format
Double-Sided
Maximum Tape Performance Temperature
212 Degrees F
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Impact-Resistant, Solvent-Resistant, UV-Resistant
Foam Density Type
Firm
Minimum Tape Performance Temperature
40 Degrees F
Tape Brand
SilverTape
Foam Cell Type
Closed

Description

Liner Included Liner Included, Tape Brand SilverTape, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Safety, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 1/2 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series ST 5108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.