Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slewing Ring Bearing, Carbon Steel

  • Mfr # SK6-25NZ

  • Zoro # G2008968


product price: $7,302.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Inside Mounting Hole Type
Thru-Hole
Width
2.205 in
Inside Mounting Hole Size
1/2"-13
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK6-25NZ
Zoro #
G2008968
UPC #
815228023188
Country of Origin
China

Dimensions

Width
2.205 in
Inside Mounting Hole Size
1/2"-13
Outside Mounting Hole Size
0.688 in
Outside Dia.
29.45 in
Inside Dia.
25.28 in
Inside Mount Hole Size
1/2-13 in
Overall Width
2.205 in
Bore Diameter
25.28 in
Outside Diameter
29.45 in
Outside Mount Hole Size
0.688 in

Details

Item
Slewing Ring Bearing
Material
Carbon Steel
Inside Mounting Hole Type
Thru-Hole
Pressure Angle
20 Degrees
Seal Type
Non-Contact
Application
Capstans and Turnstiles, Conveyors, Displays, Light Duty Aerial Platforms, Light Duty Hand Operated Mechanism, Light Duty Index Table, Light Duty Medical Devices, Light or Medium Duty Industrial Manipulator or Robot, Rotary Tables, Rotating Signs, Scrap Yard Construction, Tire-Mounted Light Duty Construction, Track-Mounted Light Duty Construction, Wastewater Treatment, Welding Positioners
Series
SK6
Moment Rating
50,150 ft-lb
Number of Inside Mounting Holes
18
Housing Material
Carbon Steel
Outside Mounting Hole Type
Thru-Hole
Bearing Type
Single Row Ball
Weight
106 lb
Number of Teeth
88
Max. Temp.
140 Degrees F
Number of Outside Mounting Holes
12
Gear Type
Internal
Pitch
4
Maximum Temperature
140 Degrees F
Diametral Pitch
4
Bearing Insert Type
4-Point Angular Contact Ball
Inside Mount Hole Type
Thru-Hole
Minimum Temperature
-40 Degrees F
Closure
Sealed
Rolling Element Rows
1
Number of Gear Teeth
88
Gear Tooth Load Capacity
6,400 lb
Seal Material
Buna-N
System of Measurement
Inch
Outside Mount Hole Type
Thru-Hole
Number of Outside Mount Holes
12
Standards
AGMA 8
Number of Inside Mount Holes
18

Description

Slewing Ring Bearing, Bore Diameter 25.28 in, Moment Rating 50,150 ft-lb, Outside Diameter 29.45 in, Overall Width 2.205 in, Seal Type Non-Contact, System of Measurement Inch, Gear Type Internal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.