This item is Discontinued.

Sim Rear Semi-Metallic Disc Brake Pads For Nissan NV2500 TITAN XD NV3500 NV1500 SIM-1565A

This item is Discontinued.

Sim

Rear Semi-Metallic Disc Brake Pads For Nissan NV2500 TITAN XD NV3500 NV1500 (Discontinued)

Mfr # SIM-1565A
Zoro # G712296927
UPC # 827098072302
Country of Origin China
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SIM-1565A
Zoro #
G712296927
UPC #
827098072302
Country of Origin
China

Description

SIM Exclusive low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power


  • High density friction material to ensure a long pad life and excellent stopping power
  • Premium shims for provides increased strength and insulation against noise
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Improved new technology provides stable friction consistency, ensuring better braking performance
  • Chamfered like OE pads for maximum pad retention and to prevent edge shifting
  • Scorched for almost no break-in process required and raised initial cold effectiveness
  • Premium Stainless-Steel hardware included (when required by the application)
  • Post-cured, high temperature, thermo-processed pads means no break-in required
  • Manufactured in ISO-Certified Installations and without asbestos
  • Part Reference Numbers : 8774 AD8774 FT8774 D1565A 1565A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.